Shop All Shutter Mount Exhaust Fans
J & D Manufacturing
J and D VES12C 12 In. Shutter Exhaust Fan With Cord
Mfr # VES12C
Zoro # G504059044
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J & D Manufacturing
- MFR # VES12C
- Zoro # G504059044
- UPC # 737623671507
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Description
J&D Manufacturing's ES Shutter Fan is a durable agriculture grade exhaust fan perfect for barn and building peaks, greenhouses, warehouses and more. ES Shutter Fans are available without a cord, or pre-wired with a cord and plug for "No Electrician Required" installation.
Features:- Smooth and quiet operation
- 10' attached 115 Volt cord with 3-prong plug
- Balanced 3 bladed aluminum prop with a zinc plated steel hub
- High efficiency aluminum shutters with tie bar to eliminate shutter flapping and opening on windy days
- Energy efficient, totally enclosed, maintenance free, direct drive high efficiency motors have completely sealed ball bearings
- 12" Exhaust Fan
- 1/10HP variable speed capable motor with 10' cord and three prong plug attached prewired at 115V.
- 970 CFM.
- Rough orening of 12.5" X 12.5" required.
- Variable speed control not included.
- Dimension - 17 x 17 x 14 in.
- Item Weight - 19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 5in. Dia.Double Shaft Motors w/Base (DBL6409)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP410-40-LCA)
- JOHNSON CONTROLS Penn Thermocouple, 36" (K19AT-36)
- YORK Dehydrator Core (026-18328-000)
- J & D MANUFACTURING J and D VES10C 10 In. Shutter Exhaust Fan With Cord (VES10C)
- J & D MANUFACTURING J and D VES201C 20 In. Shutter Exhaust Fan With Cord 1-10 Hp (VES201C)
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- CANARM ExtFn, 14In Bld Dia, Galvalum, 115V (AX14-3)
- CANARM Exhaust Fan, 24 In, 115/230V, 1/3hp, 1100rpm (AX24-1V)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 4700 cfm, 115V (484X44)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- J & D Manufacturing Shutter Mount Exhaust Fans