Shop All Enclosure Fans
J & D Manufacturing
J and D POW30OSC 30 In. White Indoor & Outdoor Oscillating Wall Fan
Mfr # POW30OSC
Zoro # G804037827
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J & D Manufacturing
- MFR # POW30OSC
- Zoro # G804037827
- UPC # 82392100032
- Country of Origin China
- Category Enclosure Fans
Description
The Indoor/Outdoor Wall Mount POW fan from J&D Manufacturing is an oscillating, three speed, waterproof fan with quiet operation. The POW Wall Mount fan includes a wall mount bracket and an attached 10' cord pre-wired for 115 volts so there's no electrician required.
Features:- 30" White Indoor/Outdoor Oscillating wall fan rated UL507 for outdoor use.
- 3 speed, 7090 CFM with 10' 3 prong cord and plug attached.
- 115V only.
- Great for high humidity areas or patios.
- Wall mount bracket included.
- Includes powder coated steel wall bracket
- High output performance
- 3-speed pull chain
- Attached 10' cord with 3-prong plug pre-wired for 115 Volts
- Range of oscillation, 93°
- UL507 certified for indoor and outdoor use
- Aluminum blades
- Quiet operation
- Dimension - 8 x 34 x 46 in.
- Item Weight - 52 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER 27A Alkaline Battery, 1 PK (A27BP)
- LEGRAND Network Hubs, FP TJ 4HOLE SG PC FG WHT (40300546)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F1)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 12V 20W Out (POE-SPLT-4812G-P)
- PCCOOLER CORONA 3IN1 FRGB FULL FUNCTIONAL PWM FAN (CORONA 3-IN-1 FRGB KIT)
- O2C BRANDS 5 Desktop Fan (FD05004)
- DYNAMICFUNCTION 92 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling - Blue blade white frame (DY3211531)
- WESTINGHOUSE CEILING FAN ANTQ WH 56"" (78127)
- GLOBAL EQUIPMENT Global 24 Inch Double Arm Loading Dock Fan (292747)
- WESTPOINTE Westpointe FS40-8JRA 16 in. 3 Speed Oscillation Stand Fan (145338)
- GLOBE MOTORS 11/10W 4-3/4In 115V-AC Fan (A47-B15A-15T2-100)
- J & D Manufacturing Enclosure Fans