J Concepts JCO25507 Rubber Material Parts Tray; Red
Mfr # JCO25507
Zoro # G604132982
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J Concepts
- MFR # JCO25507
- Zoro # G604132982
- UPC # 845937019301
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
Concepts remains committed in manufacturing products like quality bodies, tires, wheels and accessories to R/C racers around the world by striving for the best possible results and performance. Our key factor is to grow our customer base, supporters and increasing the exposure to the masses.
Performance in the pits is just as important as it is on the track. The JConcepts parts tray provides a great platform for organization with its detailed design, divided pockets, and steady base weight. The tray is precision molded in a rubber material which looks good in any pit area. The grippy nature of the rubber allows the parts to stay rooted where they are placed. The tray has six built-in positions to place a differential for builds, or fluid fills, and can accommodate 1/10th and 1/8th sized assemblies.
Features- Divided pockets for small parts
- Six differential compartments
- Dirt-Web tread raised surface for texture
- Color: Red
- Material: Rubber
- Dimension: 181 x 114 x 12.5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 48A, (CF248A) Black Original LaserJet Toner Cartridge (CF248A)
- AMPAD Pad, Quadrille, 4Sq, 8.5"x11" (22-000)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97454G)
- MARKAL Removable Marker, Fine Tip, Green (96303)
- TAMIYA 12 mm Masking Tape for Curves (TAM87184)
- AZ IMPOR AZ Import MC001 Blue 1-10 2.4G 4WD Rally Rock Crawler Car; Blue (MC001 Blue)
- TRAXXAS Designed For Use With TRAXXAS Remote Control Vehicles, NiMH (Nickel-Metal Hydride) (2923X)
- DUBRO PRODUCTS Dubro Products DUB300SL 3 in. Super Lite Wheels (DUB300SL)
- HPI RACING 170 x 60 mm Tarmac Buster M Compound Tire for Baja 5B, 2PK (HPI4837)
- CARISMA Carisma CIS16087 Aluminum Oil-Filled Shock Set; MSA-1E - 4 Piece (CIS16087)
- CARISMA Carisma CIS78868 SCA-1E 1 by 10 Scale Rock Coyote 2.1 4WD Scaler RTR Crawler (CIS78868)
- J Concepts Radio Controlled Vehicles & Parts