Shop All Repair Putties
J-B Weld
WaterWeld Epoxy Putty 4 Oz
Mfr # 8278U
Zoro # G411058291
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Stick
- Color White
- Series WaterWeld
- Product Form Putty
- Base Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 8278U
- Zoro # G411058291
- UPC # 043425082985
- Country of Origin United States
- Category Repair Putties
Dimensions
Container Size | 4 oz |
Details
Item | Epoxy Repair Putty |
Container Type | Stick |
Color | White |
Series | WaterWeld |
Product Form | Putty |
Base Material | Epoxy |
For Use On Surface Material | Composite, Fiberglass, Metal, Plastic, PVC |
Finishing Features | Paintable, Sandable |
Working Time | 25 min |
Maximum Performance Temperature | 250 Degrees F |
Full Cure Time | 1 hr |
Application | Marine Repair |
Cure Type | Water |
Minimum Performance Temperature | -40 Degrees F |
Description
Epoxy Repair Putty, Container Type Stick, Application Marine Repair, Base Material Epoxy, Color White, Container Size 4 oz, Full Cure Time 1 hr, Maximum Performance Temperature 250 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 25 min, Finishing Features Paintable, Sandable, For Use On Surface Material Composite, Fiberglass, Metal, Plastic, PVC, Cure Type Water, Product Form Putty, Product Type Epoxy Putty
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Painters Masking Tape, Blue, 1/4In x 60 Yd (2090)
- PC PRODUCTS Instant Adhesive, PC-Clear Series, Clear, 0.7 oz, Tube, 1:01 Mix Ratio, 1 hr Functional Cure (070147)
- TENSORGRIP Low VOC Contact Adhesive 22L Canister Red Color (P307R-22)
- 3M DCTpe415Cler, 3/4nx36yd4.0ml, 48, PK48 (415)
- J-B WELD Gray Epoxy Putty, 2 oz. Tube (8297)
- J-B WELD SteelStik Epoxy Putty 4 Oz (8268U)
- J-B WELD Brown Epoxy Putty Kit, 32 oz. Kit (40006)
- J-B WELD Epoxy Putty, WaterWeld, Marine Repair, 2 ox, Stick, White (8277)
- J-B WELD JB Weld 8267-S 2 oz. Reinforced Epoxy Putty Adhesive And Sealant Stick (228012)
- J-B WELD Brown Epoxy Putty Kit, 64 oz. Kit (40007)
- PIG PIG Multi-Purpose Epoxy Putty 40 each/box 1.5" L, 40PK (PTY230)
- J-B Weld Repair Putties