Shop All Repair Putties
J-B Weld
SteelStik Epoxy Putty 4 Oz
Mfr # 8268U
Zoro # G511058221
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Stick
- Color Dark Gray
- Series SteelStik
- Working Time 5 min
- Base Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 8268U
- Zoro # G511058221
- UPC # 043425082688
- Country of Origin United States
- Category Repair Putties
Dimensions
Container Size | 4 oz |
Details
Item | Epoxy Repair Putty |
Container Type | Stick |
Color | Dark Gray |
Series | SteelStik |
Working Time | 5 min |
Base Material | Epoxy |
Finishing Features | Machinable, Paintable, Sandable |
Maximum Performance Temperature | 300 Degrees F |
Full Cure Time | 1 hr |
Application | Metal Repair |
Product Form | Putty |
For Use On Surface Material | Brick, Concrete, Steel |
Minimum Performance Temperature | -40 Degrees F |
Description
Epoxy Repair Putty, Container Type Stick, Application Metal Repair, Base Material Epoxy, Color Dark Gray, Container Size 4 oz, Full Cure Time 1 hr, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 5 min, Finishing Features Machinable, Paintable, Sandable, For Use On Surface Material Brick, Concrete, Steel, Product Form Putty, Product Type Epoxy Putty
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Extreme Weather Foil Tape, 1 7/8 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- LOCTITE Instant Adhesive, 460 Series, Clear, 0.7 oz, Bottle (135463)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/8” wide x 100' Sterling Seal-1 Spool (EJS1500.125100)
- PLIOBOND Contact Cement, 25 Series, Tan, 1 gal, Can (PC-425-LV)
- J-B WELD Epoxy Putty, WaterWeld, Marine Repair, 2 ox, Stick, White (8277)
- J-B WELD JB Weld 8257 Kwik Wood Hand Mixable Epoxy Putty (128002)
- J-B WELD Brown Epoxy Putty Kit, 32 oz. Kit (40006)
- J-B WELD JB Weld 8267-S 2 oz. Reinforced Epoxy Putty Adhesive And Sealant Stick (228012)
- J-B WELD WaterWeld Epoxy Putty 4 Oz (8278U)
- J-B WELD Brown Epoxy Putty Kit, 64 oz. Kit (40007)
- DEVCON Black Flexane(R) 80 Liquid, 1 lb. Can (15800)
- J-B Weld Repair Putties