Shop All Caulks & Sealants
J-B Weld
Sealant, 3 oz, Tube, Gray, Silicone Base
Mfr # 32327
Zoro # G4595985
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Tube
- Sealant Base Silicone
- Application Forms a Tough, Waterproof, Gasket and Seal in Mechanical Assemblies Where Maximum Petroleum and Oil Resistance Is Required
- Flash Point Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J-B Weld
- MFR # 32327
- Zoro # G4595985
- UPC # 043425323279
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 oz |
Details
Item | Sealant |
Adhesive Grouping | Sealant |
Color | Gray |
Container Type | Tube |
Sealant Base | Silicone |
Application | Forms a Tough, Waterproof, Gasket and Seal in Mechanical Assemblies Where Maximum Petroleum and Oil Resistance Is Required |
Flash Point | Not Specified |
Specific Gravity | 1.47 |
Application Temp. Range | 40 Degrees to 100 Degrees F |
Full Cure Time | 1 hr |
Sealant Properties | Room Temperature Vulcanized, Non-Shrinking, Non-Cracking, Resists Weathering, Sensor Safe |
Dry Time | 1 hr |
Full Cure | 1 hr |
VOC | 0.03 |
For Use On | Automotive, Metal, Rubber, Silicone Sealants and Gasket Makers |
Sealant Container | Tube |
Sealant Color Family | Grays |
Begins to Harden | 60 min |
For Use With | Standard Caulk Gun |
Meets | DSL, TSCA |
Performance Temp. Range | 40 Degrees to 100 Degrees F |
Product Type | Sealant |
Description
Sealant, Container Type Tube, Sealant Properties Paintable, Waterproof, Flash Point Not Specified, Sealant Base Silicone, Specific Gravity 1.47
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Blue, 24mm x 55m, PK9 (2090-24AP9)
- JE TOMES Masonry Mortar, 50 lb, Bag, Gray, PK56 (PAL-N3)
- EZ WELD Cement, 8 Oz, Amber, PVC, CPVC, ABS (20802)
- NEWBORN Caulk Gun, Black/Red, Steel, 29 oz (255)
- J-B WELD Sealant, 3 oz, Tube, Black, Silicone Base (32329)
- J-B WELD Sealant, 3 oz, Tube, Black, Silicone Base (31319)
- J-B WELD Sealant, 3 oz, Tube, Blue, Silicone Base (31316)
- J-B WELD Sealant, 3 oz, Tube, Clear, Silicone Base (31310)
- J-B WELD Sealant, 3 oz, Tube, Red, Silicone Base (31314)
- J-B WELD Sealant, 3 oz, Tube, White, Silicone Base (31312)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, White, Latex Polymer Base (18001)
- J-B Weld Caulks & Sealants