Shop All Caulks & Sealants
J-B Weld
Sealant, 3 oz, Tube, Black, Silicone Base
Mfr # 31319
Zoro # G4595991
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Tube
- Sealant Base Silicone
- Application Bonding and Sealing Around Moldings, Interior Trim, Windows, Windshields, Door Frames, Lens Housing
- Flash Point Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 31319
- Zoro # G4595991
- UPC # 043425313195
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 oz |
Container Size | 3 oz |
Description
Silicone Adhesive Sealant, Color Black, Application Multipurpose, Container Size 3 oz, Container Type Tube, Finishing Features Paintable, Resistance Properties High Temperature Resistant, Nonflammable, Waterproof, Sealant Properties Non-Flammable, Paintable, Standards TSCA, Elongation Not Applicable, Full Cure Time 1 hr, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature 32 Degrees F, Working Time 1 hr, For Use On Surface Material Metal, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Pipe Joint Compound 1/4 pt. (2004)
- NMC Black White, 2x18 (CBT20118)
- DOW Primer, PR-1200 Series, Clear, 95 oz, Can (4094480)
- ZORO SELECT Paint Masking Tape, 60 yd.x1-1/2 in, Blue (20PJ23)
- J-B WELD Sealant, 3 oz, Tube, White, Silicone Base (31312)
- J-B WELD Sealant, 3 oz, Tube, Blue, Silicone Base (31316)
- J-B WELD Sealant, 3 oz, Tube, Clear, Silicone Base (31310)
- J-B WELD Sealant, 3 oz, Tube, Black, Silicone Base (32329)
- J-B WELD Sealant, 3 oz, Tube, Gray, Silicone Base (32327)
- MEGUIARS $PRO HYBRID CERAMIC SEALANT 16 OZ (MGM-2716)
- TOOL TIME MFG Assorted Vinyl Reusable Caulking Caps, 5PK (TTCC5MULTI)
- J-B Weld Caulks & Sealants