Shop All Wood Fillers
J-B Weld
Putty 32 oz Size, Can Taupe Wood Restore
Mfr # 40004
Zoro # G4997894
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Putty
- Container Type Can
- Container Size 32 oz
- Color Family Tan
- Series Wood Restore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 40004
- Zoro # G4997894
- UPC # 043425400048
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 32 oz |
Size | 32 oz |
Details
Item | Putty |
Product Type | Putty |
Container Type | Can |
Color Family | Tan |
Color | Taupe |
Series | Wood Restore |
For Use On Surface Material | Wood |
Application | Wood Repair |
Full Cure Time | 1 hr |
Functional Cure | 1 hr |
Type | Wood Restore |
Characteristics | Dries Quickly, Polyester Resin Based Putty, Two Part |
Flash Point | 89 Degrees F |
Primary Application | Wood Repair Putty |
Base Material | Epoxy |
Product Form | Putty |
Compatible Materials | Wood |
Working Time | 20 min |
Patching and Repairing Properties | Quick Drying |
VOC Content+1 | 0 g/L |
Description
Putty, Container Type Can, Application Wood Repair, Base Material Epoxy, Color Taupe, Container Size 32 oz, Full Cure Time 1 hr, Maximum Performance Temperature Not Applicable, Minimum Performance Temperature Not Applicable, Working Time 20 min, For Use On Surface Material Wood, VOC Content 0 g/L, Flash Point 89 Degrees F, Patching and Repairing Properties Quick Drying, Product Form Putty, Product Type Putty
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Swan Seal gal. (02066)
- DAP Sealant Sili Rubb Clear 2.8Oz (7079800756)
- INTERTAPE Tape, Orange Mask 6mmX54.8M PLN, PK38 (ORANGE MASK)
- SIKA Sikaflex®-715 - White - 300ml Cartridge (187690)
- J-B WELD Putty 12 oz Size, Can Light Brown Wood Restore (40003)
- J-B WELD Hardener 32 oz Size, Box Clear Wood Restore (41032)
- J-B WELD Putty 1 oz Size, Stick Brown KwikWood (8257)
- ZAR Interior/Exterior Latex Wood Patch (30912)
- ECLECTIC PRODUCTS 23 Oz Ash Famowood Solvent Based Original Wood Filler (36021102)
- COLOR PUTTY Filler Wood Light Birch 3.7Oz (106)
- ECLECTIC PRODUCTS 1 Pt Natural Famowood Water-Based Latex Wood Filler (40022126)
- J-B Weld Wood Fillers