Shop All Pipe Thread Sealants
J-B Weld
Pipe Repair Wrap, 3"W x 6"L, White
Mfr # 39036
Zoro # G403528832
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Auto Body, Boats, Gutters, Pools, Showers, Spas, Tubs, Watercraft, Yard Equipment
- Color White
- Material Fiberglass
- Curing Time 1 hr
- Includes Adhesive Patch, Pair of Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 39036
- Zoro # G403528832
- UPC # 043425390363
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Width | 3 in |
Length | 6 in |
Patch Size | 3 in W x 6 in L |
Wrap Size | 3 in W x 6 in L |
Details
Application | Auto Body, Boats, Gutters, Pools, Showers, Spas, Tubs, Watercraft, Yard Equipment |
Color | White |
Material | Fiberglass |
Curing Time | 1 hr |
Item | Pipe Repair Wrap |
Includes | Adhesive Patch, Pair of Gloves |
Type | Fiberglass Wrap |
Product Type | Repair Wrap Kit |
For Location | Indoor, Outdoor |
Full Cure Time | 1 hr |
Full Circle with Outlet | Repair Patch Kit |
Repair Product Type | Repair Patch Kit |
For Material Type | Composites, Metal, Plastic, Wood |
Description
Pipe Repair Wrap, Full Cure Time 1 hr, Material Fiberglass, Patch Size 3 in W x 6 in L, Repair Product Type Repair Patch Kit, Wrap Size 3 in W x 6 in L, For Material Type Composites, Metal, Plastic, Wood, Application Auto Body, Boats, Gutters, Pools, Showers, Spas, Tubs, Watercraft, Yard Equipment, Color White, For Location Indoor, Outdoor, Includes Adhesive Patch, Pair of Gloves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ConstructonSemngTpe8087CWWhte, PK24 (8087CW)
- 3M Duct Tape, Black, 17 mil, 32m L x 48mm W (DT17)
- POLYKEN Gaffers Tape, White, 55 yd. L x 4 in. W (510)
- 3M 3M 4032 Double Coated Foam Tape 1.5" x 5yd, White (4032)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, AST-PPD, Blue, Liquid (25108)
- THRIFCO PLUMBING #EP-200 2-OZ Epoxy Putty (6311110)
- BLACK SWAN Pipe Joint Compound - 2 oz. tube (02000)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Tube, 592, Off White, Paste (209761)
- LOCTITE Cord, Sealing, #55 Loctite 55 (2134528)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Megaloc, Blue, Paste (15808)
- RUPTURESEAL Rupture Seal ext. dia. 1" x 1" H (PTY1001)
- J-B Weld Pipe Thread Sealants