Shop All Pipe Thread Sealant Tape
J-B Weld
Pipe Repair Wrap, 2"W x 72"L, Gray
Mfr # 38572
Zoro # G005968463
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Color Gray
- Includes Wrap, Tape, Pair of Gloves
- Application Engine Blocks, Exhaust Manifolds, Mufflers, Tail Pipes
- Product Type Repair Wrap Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 38572
- Zoro # G005968463
- UPC # 043425385727
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Patch Size | 2 in W x 72 in L |
Wrap Size | 2 in W x 72 in L |
Details
Item | Pipe Repair Wrap |
Material | Fiberglass |
Color | Gray |
Includes | Wrap, Tape, Pair of Gloves |
Application | Engine Blocks, Exhaust Manifolds, Mufflers, Tail Pipes |
Product Type | Repair Wrap Kit |
Maximum Operating Temperature | 1,100 Degrees F |
Full Cure Time | 2 hr |
Repair Product Type | Repair Wrap Kit |
Full Circle with Outlet | Repair Wrap Kit |
For Material Type | Metal |
Description
Pipe Repair Wrap, Full Cure Time 2 hr, Material Fiberglass, Patch Size 2 in W x 72 in L, Repair Product Type Repair Wrap Kit, Wrap Size 2 in W x 72 in L, For Material Type Metal, Maximum Operating Temperature 1,100 Degrees F, Application Engine Blocks, Exhaust Manifolds, Mufflers, Tail Pipes, Color Gray, Includes Wrap, Tape, Pair of Gloves, Maximum Line Pressure Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Waterproof Roof Sealant, 10.1 oz, Cartridge, Black, Asphalt Base (18268)
- SCOTCH Masking Tpe 3436, .70"x54.6yd(18mmx5, PK48 (3436)
- PERMATEX PA Medium Strength Threadlocker Red GEL 35 gm (27835)
- DRIVEWAY MEDIC Black Asphalt Repair 0 lb (609MD)
- OATEY 1/2 in. x 520 in. Thread Sealing PTFE Plumber's Tape (31202)
- AA THREAD White 1/2 in. W X 260 in. L Thread Seal Tape (01440031)
- SMITH-COOPER Nickel PTFE Tape, for SS 3/4X260" (4382000350)
- SMITH-COOPER PTFE Tape, 1/2X520" (4382000320)
- CS HYDE Tape, PTFE Ctd Fibrglss, 10 mil, 2"x36 yd. (21-10S-2-36)
- MILL ROSE 05 x 1000 in Gas Guard Ptfe Tape (70826)
- HARBOR RESCUE TAPE 1 in. X 12' BLK (RT12012BBL)
- J-B Weld Pipe Sealants