Shop All Repair Kits
J-B Weld
Pipe Repair Kit, 2"W x 5'L, White
Mfr # 38260
Zoro # G200422425
product price: $13.19
/ea
Sold in multiples of 16 for $211.04
$211.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in x 5 ft
- Material Fiberglass
- Tensile Strength 500 psi
- Application Plumbing Repairs, Professional Plumbing Repairs
- Performance Temp. Range Up to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 38260
- Zoro # G200422425
- UPC # 043425382603
- Country of Origin United States
- Category Repair Kits
Dimensions
Size | 2 in x 5 ft |
Pipe Dia. | 1 in |
For Maximum Pipe Size | 2 in |
Pipe Size | 2 in |
Wrap Size | 2 in W x 5 ft L |
Details
Material | Fiberglass |
Item | Pipe Repair Kit |
Tensile Strength | 500 psi |
Application | Plumbing Repairs, Professional Plumbing Repairs |
Performance Temp. Range | Up to 300 Degrees F |
Full Cure | 15 min |
Includes | Epoxy Putty Stick |
Flexural Strength | 500 psi |
Line Pressure | 500 psi |
Color | White |
Product Type | Repair Wrap Kit |
Maximum Operating Temperature | 300 Degrees F |
Repair Product Type | Repair Wrap Kit |
Full Cure Time | 20 min |
For Material Type | ABS, Cast Iron, Copper, Galvanized Steel, PVS, Rubber |
Maximum Line Pressure | 500 psi |
Full Circle with Outlet | Repair Wrap Kit |
Description
Pipe Repair Kit, For Maximum Pipe Size 2 in, Full Cure Time 20 min, Material Fiberglass, Patch Size Not Applicable, Repair Product Type Repair Wrap Kit, Wrap Size 2 in W x 5 ft L, For Material Type ABS, Cast Iron, Copper, Galvanized Steel, PVS, Rubber, Maximum Operating Temperature 300 Degrees F, Application Plumbing Repairs, Professional Plumbing Repairs, Color White, Flexural Strength 500 psi, Includes Epoxy Putty Stick, Maximum Line Pressure 500 psi, Tensile Strength 500 psi
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Door Hardware Kit, Zinc, Chrome Plated (40-8513514)
- ZORO SELECT Replacement Blade, Kwikcut(TM), For 4HL90 (2NYZ4)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0218)
- DIXON CM-Series BR MNPTF, 1/2", Plug 3/8" (CM3M4-B)
- J-B WELD Pipe Repair Kit, 2"W x 4'L, White (38248)
- SLOAN Concealed Push Button Repair Kit (C70A)
- ZURN Rubber Pro Repair Kit, 1-1/4"-2", 975XL (RK114-975XLRPK)
- ZURN Repair Kit, 8"-12", 350/350A, 450,375/475 (RK8-350)
- SLOAN Spray Arm Repair Kit (DV1007A)
- SLOAN Repair Kit, Handle (B50A)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- J-B Weld Plumbing Parts & Accessories