Shop All Repair Kits
J-B Weld
Pipe Repair Kit, 2"W x 4'L, White
Mfr # 38248
Zoro # G400422430
product price: $10.69
/ea
Sold in multiples of 16 for $171.04
$171.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in x 4 ft
- Material Fiberglass
- Color White
- Performance Temp. Range Up to 300 Degrees F
- Line Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 38248
- Zoro # G400422430
- UPC # 043425382481
- Country of Origin United States
- Category Repair Kits
Dimensions
Size | 2 in x 4 ft |
Pipe Dia. | 1 in |
Pipe Size | 1 in |
Wrap Size | 2 in W x 4 ft L |
For Maximum Pipe Size | 1 in |
Details
Material | Fiberglass |
Color | White |
Performance Temp. Range | Up to 300 Degrees F |
Line Pressure | 500 psi |
Application | Plumbing Repairs, Professional Plumbing Repairs |
Flexural Strength | 500 psi |
Item | Pipe Repair Kit |
Full Cure | 15 min |
Includes | Epoxy Putty Stick |
Tensile Strength | 500 psi |
Product Type | Repair Wrap Kit |
Maximum Line Pressure | 500 psi |
Full Circle with Outlet | Repair Wrap Kit |
Water Activated | Yes |
Repair Product Type | Repair Wrap Kit |
For Material Type | ABS, Cast Iron, Copper, Galvanized Steel, PVS, Rubber |
Maximum Operating Temperature | 300 Degrees F |
Full Cure Time | 20 min |
Description
Pipe Repair Kit, For Maximum Pipe Size 1 in, Full Cure Time 20 min, Material Fiberglass, Patch Size Not Applicable, Repair Product Type Repair Wrap Kit, Wrap Size 2 in W x 4 ft L, For Material Type ABS, Cast Iron, Copper, Galvanized Steel, PVS, Rubber, Maximum Operating Temperature 300 Degrees F, Application Plumbing Repairs, Professional Plumbing Repairs, Color White, Flexural Strength 500 psi, Includes Epoxy Putty Stick, Maximum Line Pressure 500 psi, Tensile Strength 500 psi
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2 In CP Mtl Adj Shower Head 1.8 Gpm (S01017)
- DIXON Hex Nipple, 1-1/2 in Nominal, FNPT x Male NST, Cast Brass, Domestic (FM1515F)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-0)
- KISSLER 1/2" Tub Spout Diverter 5-1/4", Chrome (82-0011)
- J-B WELD Pipe Repair Kit, 2"W x 5'L, White (38260)
- SIGNET Paddlewheel Repair Kit, Red Cap (P51550-4)
- BRADLEY Actuator Assembly, Repair Kit (S65-168A)
- ZURN Repair Kit, 3/4 In, Use w/22N571 (RK34-600XL)
- ZURN Rubber Pro Repair Kit, 2-1/2"-3", 375 (RK212-375RPK)
- ZURN Rubber Repair Kit, 6", 350/350A/450 (RK6-350)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T11)
- J-B Weld Plumbing Parts & Accessories