Shop All Wall Repair Patching
J-B Weld
Liquid Hardener, 1 pt, Bottle, Clear to Amber, Wood Restore
Mfr # 40001
Zoro # G4995575
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 pt
- Color Clear to Amber
- Adheres To Rotten Wood
- Dry Time 0.16 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J-B Weld
- MFR # 40001
- Zoro # G4995575
- UPC # 043425400017
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 pt |
Container Size | 16 oz |
Description
Hardener, Product Form Liquid, Color Clear, Container Size 16 oz, Container Type Bottle, Coverage Not Applicable, Cure Type Ambient, Environment Indoor/Outdoor, Finishing Features Not Applicable, Full Cure Time 1 hr, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 2 hr, Application Wood Repair and Restoration, For Use On Surface Material Wood, VOC Content 215 g/L, Flash Point Greater than 201.2 Degrees F, Maximum Setting Time 15 min
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP820 Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 40 min Functional Cure (820)
- 3M 3M 4910 VHB Tape 6" x 1yd, Clear, 40 mil (4910)
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Red, High Strength, Liquid, 36 mL Bottle (27136)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil Thick, Black, 1 Pk (19N746)
- J-B WELD Cold Weld Compound (JB85209)
- DAP Hydraulic Cemnt 2.5# (14084)
- SHEETROCK Jnt Cmpnd All Purp 1.75P (380270)
- SHEETROCK Plus 3 Sand Light Weight Joint Compound 3.5 gal (383640)
- GARDNER-GIBSON 3.6 Qt Black Jack Crack Stop Filler, 6Pk (1439645)
- E-Z PATCH E-Z Patch EZP-1408 10 lbs Sand Mini Pebble Plaster (EZP-1408)
- LOCTITE Crack Filler, 8.6 oz, Stick, Gray, Fixmaster (1291113)
- J-B Weld Wall Repair Patching