Shop All Epoxy & Structural Adhesives
J-B Weld
JB Weld 8554933 10 oz Adhesive Kwikweld
Mfr # 8554933
Zoro # G404108583
product price: $47.05
/ea
$47.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 8554933
- Zoro # G404108583
- Country of Origin China
- Category Epoxy & Structural Adhesives
Description
Our adhesives are extremely useful to stick two objects or surfaces together. These are not just applicable in industries, but also in day-to-day uses like pasting photos in a scrapbook or sticking together broken pieces of objects. Our products are named for its preferable quality and standard.
Features- Cures on wet and dry surfaces
- Great to repair gas tanks, water tanks, and radiators
- Color: Dark Grey
- Capacity: 10 oz
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Fix Adhesive Kit, 32 oz, Non-Aerosol Can, 6 PK (38984)
- ITW GLOBAL BRANDS 3OZ Gasket 2 Sealant (80016)
- LOCTITE Instant Adhesive, 454 Series, Clear, 7 oz, Tube (234004)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack (19N744)
- J-B WELD Instant Adhesive, ClearWeld Series, Clear, 0.7 oz, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (50240)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- J-B WELD Adhesive Kwikweld 10Oz (8271)
- J-B WELD Marineweld Epoxy.85Oz Wh (50172)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- J-B WELD Flex-O Spray Coat, MinuteWeld Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (50101)
- PC-METAL Epoxy Pc Metal 2Oz (025550)
- J-B Weld Epoxy & Structural Adhesives