Shop All 12 Volt Adapters
This Product is Discontinued
J-B Weld
JB Weld 8265 Twin Tube Disply (Discontinued)
Mfr # 8265
Zoro # G404001204
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J-B Weld
- MFR # 8265
- Zoro # G404001204
- UPC # 43425082657
- Country of Origin China
- Category 12 Volt Adapters
Description
Twin Tube Disply
Repairs, fills, and bonds: iron, steel, copper, aluminum, brass, bronze, pewter, wood, porcelain, ceramic and plastic. Drill it. Grind it. Machine it. Easy to use. Automotive and industrial use. Farm machinery and equipment. Household and hobbies. Contains six sets of J-B Weld product; individually wrapped with an instruction sheet. Working time: 45 min. max. Sets in 4-6 hours. Cures in 16-24 hours. 1 oz.
Features- Twin Tube Disply
- Dimension: 0.22 x 0.22 x 0.22 in.
- Cube: 0.01
- Weight: 1.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.