Shop All Painting Tools
J-B Weld
JB Weld 37906 Muffler Cement Paste Plastic Tube - 6 oz
Mfr # 37906
Zoro # G304064378
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 37906
- Zoro # G304064378
- UPC # 43425379061
- Country of Origin China
- Category Painting Tools
Description
Muffler Cement Paste Plastic Tube - 6 oz
Seals mufflers, pipe joints and exhaust systems. Great for seams, gaps, cracks, and joints. Resists temperature up to 350 degrees when fully cured. Iron reinforced. 6 oz. Made in USA.
Features- Muffler Cement Paste Plastic Tube - 6 oz
- Dimension: 7.5 x 3.88 x 1.3 in.
- Cube: 37.83
- Color: Multicolor
- Weight: 0.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDERPORATION GAL Raw Linseed Oil (873G1)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-2)
- WOOSTER F0010-4 Acme Heavy Duty Roller Frame 4 In. (5947940)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dark Greige (HT 467)
- J-B WELD Muffler Cement Paste Plastic Tube - 6 oz (JB601143)
- WARNER 15‐in‐1 Painters Tool, .080" (10309)
- PREMIER Butcher Block Wire Brush, 6x19, PK12 (619)
- ALLWAY Allway Tools 1 gal Helix Paint Mixer with 0.25 in. HD Hex Shaft (112981)
- TEACHERS TOOL Ts - 36 Florescent Red Spray Lacquer (TE1794899)
- TRANSTAR 4633 2 to 1 in. Primer White (TRE-4633)
- HANDY PAINT PRODUCTS Pail Paint Handy (2500)
- J-B Weld Painting Tools