Shop All Threadlockers
J-B Weld
JB Weld 24206 6 ml. Perma-Lock Threadlocker; Blue
Mfr # 157598
Zoro # G904144715
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 157598
- Zoro # G904144715
- Country of Origin United States
- Category Threadlockers
Details
Item | Threadlocker |
Color | Blue |
Description
Features
- Perma-Lock Threadlocker.
- Blue.
- Medium Strength.
- Prevents Vibration Loosening.
- Ideal For 1/4 in. To 1 in. Fasteners.
- Temperature Resistant Up To 300 Degrees Fahrenheit.
- For Easy To Use.
- Oem Approved.
- Prevents Rust & Corrosion.
- No Spill.
- No Drip Or Clog Cap.
- Use On Stud Bolts.
- Rocker Arms.
- Fasteners.
- Bushings.
- Loose Screws & More.
- OEM Approved.
- Size - 6 ml.
- Dimension - 7.87 x 4.07 x 0.68 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 2 mL Tube (12202)
- PARKER VIRGINIA Sealant Cord, 3/16 in x 100 ft, Roll, Off White Gray (PP-33)
- HENKEL 55OZWHT Tub Caulk (2138420)
- 3M Tape, Masking, 2"x60yd, PK6 (260048A)
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Blue, Medium Strength, Liquid, 36 mL Bottle (24236)
- J-B WELD J-B Weld Perma-Lock Blue 36 Ml. Threadlocker (JBW24236)
- J-B WELD J-B Weld Perma-Lock 13 Ml. Blue Threadlocker (JBW24213)
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Red, High Strength, Liquid, 13 mL Bottle (27113)
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Red, High Strength, Liquid, 36 mL Bottle (27136)
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Blue, Medium Strength, Liquid, 13 mL Bottle (24213)
- LOCTITE Threadlocker 272 - High Temperature/Red, 492143 (492143)
- J-B Weld Threadlockers