Shop All Epoxy & Structural Adhesives
J-B Weld
Instant Adhesive, ClearWeld Series, Clear, 0.7 oz, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure
Mfr # 50240
Zoro # G500424525
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Clearweld
- Application Automotive
- Color Clear
- For Use On Ceramic, Concrete, Fiberglass, Glass, Metal, Plastic, Wood
- Container Size 0.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 50240
- Zoro # G500424525
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 0.7 oz |
Size | 8 oz |
Description
Epoxy Adhesive, Container Type Bottle, Cure Method Ambient, Cured Color Clear, Features Permanent Bond, Hardener Volume 4 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant, Working Time 5 min, Maximum Application Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Embossed Foil Tape, 1 In x 6 yd., Copper (1345)
- LOCTITE Retaining Compound, 660 Series, Quick Metal, Silver, Paste, 6 mL Tube (209765)
- SHURTAPE Masking Tape, Natural, Dia., PK72 (CP 83)
- GORILLA GLUE Gorilla® Shipping Tape, 3.4 Mil, 3" x 36 yds., Clear, 1/Case (ADHGGT335)
- J-B WELD Construction Adhesive, MinuteWeld Series, Purple, 1 gal, Jug, 1:01 Mix Ratio, 1 hr Functional Cure (50139)
- J-B WELD Adhesive Kwikweld 10Oz (8271)
- J-B WELD Construction Adhesive, White, 10.3 fl oz, Cartridge (50151)
- J-B WELD Epoxy Adhesive, PlasticBonder Series, Tan, Syringe, 1:01 Mix Ratio, 30 min Functional Cure (50133)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- J-B WELD Floor Adhesive, PlasticWeld Series, Tan, 28 oz, Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (8237)
- 3M Epoxy Adhesive, DP270 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (270)
- J-B Weld Epoxy & Structural Adhesives