Shop All Repair Putties
J-B Weld
HighHeat Epoxy Putty 4 Oz
Mfr # 8298U
Zoro # G811058297
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Stick
- Color Dark Gray
- Series HighHeat
- Product Form Putty
- Base Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 8298U
- Zoro # G811058297
- UPC # 043425082787
- Country of Origin United States
- Category Repair Putties
Dimensions
Container Size | 4 oz |
Details
Item | Epoxy Repair Putty |
Container Type | Stick |
Color | Dark Gray |
Series | HighHeat |
Product Form | Putty |
Base Material | Epoxy |
Finishing Features | Machinable, Paintable, Sandable |
For Use On Surface Material | Steel |
Application | Metal Repair |
Working Time | 5 min |
Maximum Performance Temperature | 450 Degrees F |
Full Cure Time | 8 hr |
Cure Type | Heat |
Minimum Performance Temperature | -40 Degrees F |
Description
Epoxy Repair Putty, Container Type Stick, Application Metal Repair, Base Material Epoxy, Color Dark Gray, Container Size 4 oz, Full Cure Time 8 hr, Maximum Performance Temperature 450 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 5 min, Finishing Features Machinable, Paintable, Sandable, For Use On Surface Material Steel, Cure Type Heat, Product Form Putty, Product Type Epoxy Putty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Pipe Thread Sealant 16 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-104)
- 3M Sealing Tape, 1 In x 5 yd, 9.5 mil, White (1/5/11)
- GARAGE TEK 1gal Tough Task Remover (KR012)
- LOCTITE Instant Adhesive, 4501 Series, Clear, 0.7 oz, Bottle (528576)
- J-B WELD WaterWeld Epoxy Putty 4 Oz (8278U)
- J-B WELD Brown Epoxy Putty Kit, 64 oz. Kit (40007)
- J-B WELD Brown Epoxy Putty Kit, 32 oz. Kit (40006)
- J-B WELD JB Weld 8257 Kwik Wood Hand Mixable Epoxy Putty (128002)
- J-B WELD JB Weld 8267-S 2 oz. Reinforced Epoxy Putty Adhesive And Sealant Stick (228012)
- J-B WELD Gray Wet/Dry Epoxy Putty, 2 oz. Stick (8267-S)
- LOCTITE Gray Nordbak® Brushable Ceramic Epoxy, 2 lb. Can (209826)
- J-B Weld Repair Putties