Shop All Epoxy & Structural Adhesives
J-B Weld
Flex-O Spray Coat, MinuteWeld Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure
Mfr # 50101
Zoro # G5522610
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Cartridge
- Application Setting Bond On Tile, Plastic, Ceramic, Glass, Wood, Metal
- Color Clear
- For Use On Concrete, Glass, Metal, Plastic
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 50101
- Zoro # G5522610
- UPC # 043425501011
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 0.85 oz |
Description
Epoxy Adhesive, Container Type Syringe, Cure Method Ambient, Cured Color Clear, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Fiberglass, Glass, Plastic, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant, Working Time 1 min, Maximum Application Temperature 120 Degrees F, Maximum Performance Temperature 350 Degrees F, Resin Type Epoxy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Blue (GL20667000)
- DEVCON Epoxy Adhesive, 11460 Series, Gray, Pail, 2.5:1 Mix Ratio, 4 to 6 hr Functional Cure (11460)
- JET-LUBE Joint/Drill Collar Compound, 1 gal, Pail, Metallic, 21 (11023)
- 3M UV Protective Tape, BLUE, 12" x 200 ft. (PT2UV26B)
- J-B WELD Epoxy Adhesive, Two 1 fl oz Tubes, Dark Gray, 1:1 Mixing Ratio, 6 hr Functional Cure (8265-S)
- J-B WELD Adhesive Extremeheat 3Oz (37901)
- J-B WELD Construction Adhesive, White, 10.3 fl oz, Cartridge (50151)
- J-B WELD All Purpose Glue, KwikWeld Series, Clear, 0.85 oz, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (50176)
- J-B WELD Epoxy Adhesive, MinuteWeld Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (50151)
- J-B WELD Epoxy Adhesive, Gray, 1:01 Mix Ratio (50165)
- E6000 E6000 Plus Adhsve 1.9Oz (570120)
- J-B Weld Epoxy & Structural Adhesives