Shop All Epoxy & Structural Adhesives
J-B Weld
Epoxy Adhesive, KwikWeld Series, Gray, Tube, 1:01 Mix Ratio, 6 hr Functional Cure
Mfr # 8271
Zoro # G4103854
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Epoxy Adhesive
- Application Apply With Appropriate Tool In An Even Coat
- Color Gray
- For Use On Aluminum, And Other Clean Dry Surfaces., Brass, Bronze, Ceramic, Concrete, Copper, Fiberglass, Glass, Iron, Marble, Pewter, Porcelain, Some Plastics, Steel, Wood
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 8271
- Zoro # G4103854
- UPC # 43425082718
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 5.0 oz |
Description
Epoxy Adhesive, Container Type Tube, Cure Method Ambient, Cured Color Dark Gray, Features Permanent Bond, Hardener Volume 5 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Aluminum, Brass, Bronze, Ceramic, Concrete, Copper, Fiberglass, Glass, Iron, Marble, Masonry, Metal, Pewter, Porcelain, Plastic, Steel, Wood, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Adhesive, E6800 Series, Clear, 10.2 oz, Cartridge (262011)
- ROAD RESCUE ASPHALT PATCH Pallet Of 50 Lb Bags Road Rescue Asphalt Patch, 10 Bags (AP-500)
- WELD-ON PVC Clear Medium Bodied 1/2 Pint (13973)
- 3M Cloth Tape, 3 In x 5 yd, 8.2 mil, Brown (5453)
- J-B WELD Urethane Adhesive, ExtremeHeat Series, Black, Dual-Cartridge, 24 hr Functional Cure (37901)
- J-B WELD Construction Adhesive, MinuteWeld Series, Purple, 1 gal, Jug, 1:01 Mix Ratio, 1 hr Functional Cure (50139)
- J-B WELD Epoxy Adhesive, ClearWeld Series, Transparent Yellow, Syringe, 1:01 Mix Ratio, 1 hr Functional Cure (50112)
- J-B WELD Marineweld Epoxy.85Oz Wh (50172)
- J-B WELD Floor Adhesive, PlasticWeld Series, Tan, 28 oz, Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (8237)
- J-B WELD Putty Epoxy Tankweld 1Oz (8217)
- 3M Epoxy Adhesive, DP190 Series, Clear, Dual-Cartridge, 12 PK, 1:01 Mix Ratio, 12 hr Functional Cure (DP190)
- J-B Weld Epoxy & Structural Adhesives