Shop All Epoxy & Structural Adhesives
J-B Weld
All Purpose Glue, KwikWeld Series, Clear, 0.85 oz, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure
Mfr # 50176
Zoro # G4595967
original price:
$9.29
15% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marine Grade, High Strength Paste
- Application Repairing and Bonding For Home, Farm, Office and Marine Automotive
- Color Clear
- Container Size 0.85 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 50176
- Zoro # G4595967
- UPC # 799916134007
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 0.85 oz |
Size | 0.85 oz |
Description
Epoxy Adhesive, Container Type Syringe, Cure Method Ambient, Cured Color Dark Gray, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Masonry, VOC Content Weight Percentage Less Than 3 Percent, Water Resistance Water-Resistant, Working Time 6 min, Maximum Application Temperature 120 Degrees F, Maximum Performance Temperature 250 Degrees F, Resin Type Epoxy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 221 1-Component Polyurethane Sealant White 300ml Cartridge (SIKA-90891)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- DUCTMATE Duct Sealant, 1 gal, Pail, Gray, Water Base (GRFIBERSEAL1)
- 3M 3M Automotive Acrylic Plus Attachment Tape 06384, Black, 1.12 mm, 1/2 inx5 yd (7000050082)
- J-B WELD ClearWeld Pro Syringe (50240H)
- J-B WELD Epoxy Adhesive, Gray, 1:01 Mix Ratio (50165)
- J-B WELD Urethane Adhesive, ExtremeHeat Series, Black, Dual-Cartridge, 24 hr Functional Cure (37901)
- J-B WELD CLEARWELD Professional Grade Epoxy, Clear, Liquid, 8 oz (50240-H)
- J-B WELD Epoxy Adhesive, KwikWeld Series, Gray, Tube, 1:01 Mix Ratio, 6 hr Functional Cure (8271)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- LOCTITE Construction Adhesive, PC 9593 Series, Blue, Pail, 2:01 Mix Ratio, 4 hr Functional Cure (2755354)
- J-B Weld Epoxy & Structural Adhesives