Shop All Epoxy & Structural Adhesives
J-B Weld
Construction Adhesive, White, 10.3 fl oz, Cartridge
Mfr # 50151
Zoro # G100537328
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Container Size 10.3 fl oz
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 50151
- Zoro # G100537328
- UPC # 43425501516
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 10.3 fl oz |
Details
Item | Construction Adhesive |
Color | White |
Container Type | Cartridge |
Description
J-B Weld Light Tan Wood Epoxy 0.85 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 5962 VHB Tape 3" circle, Black, 62 mil, 100PK (5962)
- ELMERS Instant Adhesive, Clear, 1 lb, Bottle (2022931)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Coffee (WAX15S)
- J-B WELD Sealant, 3 oz, Tube, Clear, Silicone Base (31310)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- J-B WELD High Heat High Strength Acrylic Epoxy 0.85 oz (50197)
- J-B WELD Putty Epoxy Tankweld 1Oz (8217)
- J-B WELD Urethane Adhesive, ExtremeHeat Series, Black, Dual-Cartridge, 24 hr Functional Cure (37901)
- J-B WELD Epoxy Adhesive, Gray, 1:01 Mix Ratio (50165)
- J-B WELD Construction Adhesive, Off-White, 1 qt, Pail (8237)
- ITW BRANDS Devcon® 5 Minute® Fast Drying Epoxy (S-208), 20845, 25ml Syringe (20845)
- J-B Weld Epoxy & Structural Adhesives