Shop All Epoxy & Structural Adhesives
J-B Weld
Clearweld Syringe, 25Ml, 50112
Mfr # JBW50112
Zoro # G3649078
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # JBW50112
- Zoro # G3649078
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Item | Clearweld Syringe,25Ml,50112 |
Color | Clear |
Description
Clearweld Syringe,25Ml,50112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (502020)
- ZORO SELECT Male Luer Barb Adapter, 316 stainless steel Silver (G529)
- 3M 1 MASK TAPE/233+ (3M26336)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D328)
- J-B WELD Instant Adhesive, ClearWeld Series, Clear, 0.7 oz, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (50240)
- J-B WELD Epoxy Adhesive, PlasticWeld Series, Tan, Syringe, 1:01 Mix Ratio, 1 hr Functional Cure (50132)
- J-B WELD Epoxy Adhesive, Gray, 1:01 Mix Ratio (50165)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- J-B WELD JB Weld 8554933 10 oz Adhesive Kwikweld (8554933)
- J-B WELD All Purpose Glue, KwikWeld Series, Clear, 0.85 oz, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (50176)
- DEVCON Epoxy Adhesive, 14240 Series, Gray, Can, 1:01 Mix Ratio, 12 hr Functional Cure (14240)
- J-B Weld Epoxy & Structural Adhesives