Shop All Epoxy & Structural Adhesives
J-B Weld
CLEARWELD Professional Grade Epoxy, Clear, Liquid, 8 oz
Mfr # 50240-H
Zoro # G210107145
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 50240-H
- Zoro # G210107145
- UPC # 43425052407
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Description
EPOXY PROFESSIONAL CLEAR 8OZ
Specifications:
Compositions: P-Tert-Butylphenyl 1-23-EpoxyPropyl Ether Epoxy ResinClearWeld professional size is professional size of our quick setting, multipurpose two-part epoxy that provides a strong and lasting bond on most surfaces including tile, most plastics, ceramic, glass, wood and metal. ClearWeld is designed to cure with a clear, transparent bond when used at thicknesses of less than 15 mil. ClearWeld has a 1:1 mixing ratio, sets in 5 min and cures in 1 hr with a tensile strength of 3900 psi, ClearWeld sets to a hard, permanent bond.
Specifications:
Compositions: P-Tert-Butylphenyl 1-23-EpoxyPropyl Ether Epoxy ResinClearWeld professional size is professional size of our quick setting, multipurpose two-part epoxy that provides a strong and lasting bond on most surfaces including tile, most plastics, ceramic, glass, wood and metal. ClearWeld is designed to cure with a clear, transparent bond when used at thicknesses of less than 15 mil. ClearWeld has a 1:1 mixing ratio, sets in 5 min and cures in 1 hr with a tensile strength of 3900 psi, ClearWeld sets to a hard, permanent bond.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Flowable Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4102963)
- 3M Utility Tape, 6 mil, 2" x 150 ft., Gray (2000)
- SUREBONDER Shoe Repair Glue, Clear, 7/16 in Dia, 10 in L, 60 sec Begins to Harden, 18 PK (725R10-1P)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- J-B WELD Construction Adhesive, MinuteWeld Series, Purple, 1 gal, Jug, 1:01 Mix Ratio, 1 hr Functional Cure (50139)
- J-B WELD Flex-O Spray Coat, MinuteWeld Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (50101)
- J-B WELD Adhesive Kwikweld 10Oz (8271)
- J-B WELD Floor Adhesive, PlasticWeld Series, Tan, 28 oz, Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (8237)
- J-B WELD Epoxy Adhesive, Gray, 1:01 Mix Ratio (50165)
- J-B WELD Epoxy Adhesive, ClearWeld Series, Transparent Yellow, Syringe, 1:01 Mix Ratio, 1 hr Functional Cure (50112)
- VIBRA-TITE Adhesive, White, Dual-Cartridge, 1:01 Mix Ratio, 6 min Functional Cure (PB30040)
- J-B Weld Epoxy & Structural Adhesives