Shop All Repair Putties
This Product is Discontinued
J-B Weld
Brown Epoxy Putty Kit, 16 oz. Kit (Discontinued)
Mfr # 40005
Zoro # G4995602
This Product is Discontinued
Key Features
- Type Premium
- Container Type Box
- Color Brown
- Functional Cure 1 to 2 hr
- Work Life 20 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 40005
- Zoro # G4995602
- UPC # 043425400055
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 12 oz |
Details
Item | Epoxy Putty Kit |
Type | Premium |
Container Type | Box |
Color | Brown |
Functional Cure | 1 to 2 hr |
Work Life | 20 min |
Full Cure | 2 hr |
Mixing Ratio | 1:1 |
Product Type | Epoxy Putty Kit |
Base Material | Epoxy |
For Use With | Damaged and Rotted Wood Surfaces |
Description
Epoxy Putty Kit, Container Type Box, Base Material Epoxy, Color Brown, For Use With Damaged and Rotted Wood Surfaces, Product Type Epoxy Putty Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.