Shop All Epoxy & Structural Adhesives
J-B Weld
Accelerator, Orange, 1.75 oz, Bottle
Mfr # 8265-S
Zoro # G505304242
product price: $6.99
/ea
Sold in multiples of 6 for $41.94
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Container Size 1.75 oz
- Container Type Bottle
- Full Cure 15-24 hr
- Structural Adhesive Type Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 8265-S
- Zoro # G505304242
- UPC # 43425826558
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 1.75 oz |
Details
Item | Accelerator |
Color | Orange |
Container Type | Bottle |
Full Cure | 15-24 hr |
Structural Adhesive Type | Epoxy |
Dry Time | 30 sec |
Base Type | Acetone-Based |
Description
J-B Weld is the original cold weld two-part epoxy system that provides strong lasting repairs to metal and multiple surfaces. Mixed at a ratio of 1:1 it forms a permanent bond and can be shaped tapped filed sanded and drilled after curing. per square inch and sets to a hard bond overnight.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Primer, Purple, 32 oz. (RH-PURP-QT-12)
- 3M Masking Tape, Dark Green, 1/2 In. x 18 Yd. (8992)
- PERMATEX THREADLOCKR BLU GEL.35OZ (24010)
- EZ WELD Pipe Cleaner, 32 Oz, Clear (21404)
- J-B WELD Construction Adhesive, MinuteWeld Series, Purple, 1 gal, Jug, 1:01 Mix Ratio, 1 hr Functional Cure (50139)
- J-B WELD Epoxy Adhesive, PlasticBonder Series, Tan, Syringe, 1:01 Mix Ratio, 30 min Functional Cure (50133)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- J-B WELD Glue Stick, MinuteWeld Series, Light Amber, Dual-Cartridge, 1:01 Mix Ratio, 15 hr Functional Cure (50172)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- J-B WELD Spray Adhesive, Clear, 1:01 Mix Ratio (50114)
- LOCTITE E-120HP Hysol Epoxy Adhesive, High Performance 50 ml Dual Syringe (LOC29353)
- J-B Weld Epoxy & Structural Adhesives