Shop All Epoxy & Structural Adhesives
J-B Weld
14ml ClearWeld Syringe
Mfr # 50114H
Zoro # G008234558
product price: $7.19
/ea
Sold in multiples of 6 for $43.14
$43.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 50114H
- Zoro # G008234558
- UPC # 43425501141
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Color | Clear |
Description
14ml, JB Weld ClearWeld Syringe is a quick setting, multipurpose two part epoxy that provides a strong and lasting bond on most surfaces including tile, most plastics, ceramic, glass, wood and metal ClearWeld is designed to cure with a clear, transparent bond when used at thicknesses of less than 15 mil ClearWeld has a 11 mixing ratio, sets in 5 minutes and cures in 1 hour With a tensile strength of 3900 PSI, ClearWeld sets to a hard, permanent bond
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Gallon White All-Purpose Glue (5036)
- BRADY Circular masking tape dots Paper 0, PK 25 (CMC-1250-PK)
- HOMAX Residential Grout Sealer 22 oz (9324)
- OX TOOLS 10-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045430)
- J-B WELD Epoxy Adhesive, Two 1 fl oz Tubes, Dark Gray, 1:1 Mixing Ratio, 6 hr Functional Cure (8265-S)
- J-B WELD Epoxy Adhesive, KwikWeld Series, Gray, Tube, 1:01 Mix Ratio, 6 hr Functional Cure (8271)
- J-B WELD ClearWeld Pro Syringe (50240H)
- J-B WELD Construction Adhesive, MinuteWeld Series, Purple, 1 gal, Jug, 1:01 Mix Ratio, 1 hr Functional Cure (50139)
- J-B WELD Epoxy Adhesive, Gray, 1:01 Mix Ratio (50165)
- J-B WELD Spray Adhesive, Clear, 1:01 Mix Ratio (50114)
- 3M Epoxy Adhesive, 1751 Series, Clear, Dual-Cartridge, 2 PK, 3:02 Mix Ratio, 10 hr Functional Cure (1751)
- J-B Weld Epoxy & Structural Adhesives