Shop All Air Cleaner Parts
Iwave
Air Purifier, Self Cleaning, 4800 cfm, 10W
Mfr # 4900-10
Zoro # G4444345
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow (CFM) 4800
- Number of Speeds 1
- Voltage 24 V AC, 240 V AC
- Mount Duct
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iwave
- MFR # 4900-10
- Zoro # G4444345
- UPC # 681001490016
- Country of Origin China
- Category Air Cleaner Parts
Dimensions
Height (In.) | 7 in |
Depth (In.) | 4 in |
Width (In.) | 7 in |
Cord Length (Ft.) | 6 1/2 |
Overall Dimensions - H x W x D | 7 in x 7 in x 4 in |
Compatible HVAC System Size | Up to 12 tons |
Width | 0 to 10 in |
Overall Height | 7 in |
Overall HxWxD | 7 in x 7 in x 4 in |
For Duct Cut-Out Diameter | 4 in |
Height | 0 to 10 in |
Depth | 0 to 10 in |
Fits HVAC System Size | Up to 12 tons |
Overall Width | 7 in |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 4 in |
Overall H x W x D | 7 in x 7 in x 4 in |
Description
Air Purifier, Air Cleaning Method Ionization, Maximum Air Flow Capacity 4800 cfm, Compatible HVAC System Size Up to 12 tons, Ion Output 400,000,000 ions/cc, Self-Cleaning Yes, For Duct Cut-Out Diameter 4 in, Overall Depth 4 in, Overall Height 7 in, Overall Width 7 in, Voltage 24 V AC, 240 V AC, Removes Bacteria, Mold, Viruses, Mounting Location Inside Duct, BAS Compatible Yes, Contact Rating Up to 250V AC at 1.0 A, Enclosure Rating NEMA 4X, For Outdoor Use Yes, Frequency 50 Hz, 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 14 In, 1066 CFM (10D955)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00323)
- WHITE-RODGERS 1F95-0671 24V/Millivolt (1F95-0671)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 30 pk. (6W749)
- IWAVE Air Purifier, Self Cleaning, 1200 cfm, 5W (4900-35)
- IWAVE Air Purifier, Self Cleaning, 2400 cfm, 10W (4900-20)
- DAYTON Motor Assembly (HV2131800G)
- DAYTON Nylon Flexible Hose (HV50021G)
- DAYTON Motor Assembly (HV2125000G)
- DAYTON Impeller (HV2116700G)
- DAYTON Filter Bag 4.0 cu. Ft (HV2120900G)
- Iwave Air Cleaner Parts