Shop All Air Cleaner Parts
Iwave
Air Purifier, Self Cleaning, 2400 cfm, 10W
Mfr # 4900-20
Zoro # G4444275
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow (CFM) 2400
- Number of Speeds 1
- Voltage 24 V AC, 240 V AC
- Mount Duct
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iwave
- MFR # 4900-20
- Zoro # G4444275
- UPC # 681001490023
- Country of Origin China
- Category Air Cleaner Parts
Dimensions
Height (In.) | 6 in |
Depth (In.) | 2 in |
Width (In.) | 4 4/5 in |
Cord Length (Ft.) | 1 11/16 |
Overall Dimensions - H x W x D | 6 in x 4.8 in x 2 in |
Compatible HVAC System Size | Up to 6 tons |
Height | 0 to 10 in |
Width | 0 to 10 in |
Overall Width | 4 13/16 in |
Depth | 0 to 10 in |
Overall HxWxD | 2 in x 4 13/16 in x 6 in |
Overall Depth | 6 in |
Manufacturer Warranty Length | 3 yr |
For Duct Cut-Out Diameter | 3 in |
Overall Height | 2 in |
Fits HVAC System Size | Up to 6 tons |
Overall H x W x D | 2 in x 4 13/16 in x 6 in |
Description
Air Purifier, Air Cleaning Method Ionization, Maximum Air Flow Capacity 2400 cfm, Compatible HVAC System Size Up to 6 tons, Ion Output 320,000,000 ions/cc, Self-Cleaning Yes, For Duct Cut-Out Diameter 3 in, Overall Depth 6 in, Overall Height 2 in, Overall Width 4 13/16 in, Voltage 24 V AC, 240 V AC, Removes Bacteria, Mold, Viruses, Mounting Location Inside Duct, Near Indoor Fan of Air Handler, Outside Duct, Alarm Contact Rating 240V AC at 1.0 A, For Outdoor Use No, Frequency 50 Hz, 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Limit Switch and Fan, L195-65F (S1-025-26366-004)
- SUPCO Core Replaces, SF1515 (SF4450)
- SUPCO Press Switch, Open 40-80 PSIG (SLP4080)
- BELIMO Mounting Bracket, Universal, Actuator (ZG-103)
- IWAVE Air Purifier, Self Cleaning, 1200 cfm, 5W (4900-35)
- IWAVE Air Purifier, Self Cleaning, 4800 cfm, 10W (4900-10)
- DAYTON Air Suction Hood (HV70012G)
- DAYTON Impeller (HV2131000G)
- BIO SHIELD UV-C Air Sanitizer System 12-Inch Replacement Lamp (51-BUVAS-RL)
- DAYTON Motor Assembly (HV2131800G)
- GERMGUARDIAN UV-C Replacement Bulb, 5 1/8" H Overall (LB4100)
- Iwave Air Cleaner Parts