Shop All Air Cleaner Parts
Iwave
Air Purifier, Self Cleaning, 1200 cfm, 5W
Mfr # 4900-35
Zoro # G4444266
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow (CFM) 1200
- Number of Speeds 1
- Voltage 110 V AC, 240 V AC
- Mount Duct
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iwave
- MFR # 4900-35
- Zoro # G4444266
- UPC # 681001490054
- Country of Origin China
- Category Air Cleaner Parts
Dimensions
Height (In.) | 1 in |
Depth (In.) | 3 in |
Width (In.) | 2 in |
Cord Length (Ft.) | 2 7/8 |
Overall Dimensions - H x W x D | 1 in x 2 in x 3 in |
Overall Depth | 1/16 in |
Overall Height | 1 1/4 in |
Compatible HVAC System Size | Up to 6 tons |
Overall Width | 18 in |
Overall HxWxD | 1 1/4 in x 18 in x x 1/16 in |
Manufacturer Warranty Length | 3 yr |
Description
Air Purifier, Air Cleaning Method Ionization, Maximum Air Flow Capacity 1600 cfm, Compatible HVAC System Size Up to 6 tons, Ion Output 32,000,000 ions/cc, Self-Cleaning No, Overall Depth 1/16 in, Overall Height 1 1/4 in, Overall Width 18 in, Voltage 110 V AC, 240 V AC, Removes Bacteria, Mold, Viruses, Mounting Location Cooling Coil, For Outdoor Use No, Frequency 50 Hz, 60 Hz, Housing Color Black, Manufacturer Warranty Length 3 yr, Number of Cleaning Stages 1, Number of Speeds 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Multipurpose Powered Air Duster (A-5)
- LAU PARTS Fan Blades, 4Bld 16Dia 23Deg Cw (60719301)
- AMERICAN METAL FILTER 21 X 21 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102121)
- NU-CALGON Ethylene Glycol, 5 gal, Green/Yellow (4189-05)
- IWAVE Air Purifier, Self Cleaning, 4800 cfm, 10W (4900-10)
- IWAVE Air Purifier, Self Cleaning, 2400 cfm, 10W (4900-20)
- DAYTON Motor Assembly (HV2131800G)
- DONALDSON Vacuator Valve, P105220 (P105220)
- DONALDSON Vacuator Valve, P617632 (P617632)
- DAYTON Motor Assembly (HV2125000G)
- LENNOX Scale Insert (21N39)
- Iwave Air Cleaner Parts