Shop All Ovens and Ranges
Iwatani
Iwatani IWA 2500 Table-Top Induction Stove
Mfr # IWA 2500
Zoro # G604059913
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iwatani
- MFR # IWA 2500
- Zoro # G604059913
- Country of Origin China
- Category Ovens and Ranges
Description
New Induction, IWA-2500 is high powered model (2500w/240v,2200w/208v). Even though power is high, this size is compact ! Constructed with Schott-Ceran top-plates and an enhanced operating design, the IWA-2500 is built with enhanced durability and functionality in mind. Other features, such as auto-overheating shut-off, material compatibility detector, and electronic touch pad controls are also equipped.
Single-element freestanding countertop unit.
Pot recognition.
Overheat switchoff.
Overtime switchoff (shuts off after 2 hours unattended).
"Keep-warm" setting.
True commercial unit--certified NSF, ETLus, ETLc, FCC18.
Power: 2.5 kW.
Levels: 9.
Controls: Touchpad.
Timer: Yes.
Dimensions: 16-11/16" W x 13-3/16" D x 4" H.
Color: Black.
Trim: Stainless steel.
Voltage: 240.
Load: 15 Amperes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCORD 304 Stainless Steel Grooved Hex Lock Nut Pipe Fitting Set (PF-LN-SET)
- EVERPURE Ql2 Head W/Brkt 1 (EV927218)
- LISLE STONE SET (LI16430)
- HITT BRANDS STRAWS PLST/SS MULTI 9PC (HE0096)
- KOOLMORE Stainless Steel Premium Convection Oven (Double Unit) with 7 Cooking/Baking Modes in Silver (KM-WO30D-SS)
- MEGACHEF MegaChef MCOV-2050 10 in. 360 deg 1 Electronic Multifunction Hot Air Technology Countertop Oven (MCOV-2050)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36IRB-N, Infrared Salamander Broiler, Natural Gas, S/S, 2 Ceramic Infrared Burners (36IRB-N)
- CONCORD Deluxe 16" Banjo Single Square Burner Stove (B-4229)
- SAFTCART Propane Cart, M - L, 29" W x 55" H, 51 lb. (7325-S)
- KENYON Kenyon B41596 Mediterranean Series 2-burner Trimline Cooktop- black with analog control- two 6 .50 inch 208V UL (B41596)
- SPRING USA Portable Induction Range, 110V, 1800 Watts (SM-181C-T)
- Iwatani Ovens and Ranges