Shop All Ovens and Ranges
Iwatani
Iwatani IWA 1800 Table-Top Induction Stove
Mfr # IWA 1800
Zoro # G704059899
Free Shipping & Returns
$518.99
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
- Brand Iwatani
- MFR # IWA 1800
- Zoro # G704059899
- Country of Origin China
- Category Ovens and Ranges
Description
The new redesigned Iwatani Induction Stove IWA-1800 is constructed to be the most portable and durable induction unit available. With a slimmer frame and profile, the IWA-1800 is lighter and multiple units can be placed side by side. Constructed with Schott-Ceran top-plates and an enhanced operating design, the IWA-1800 is built with enhanced durability and functionality in mind. Other features, such as auto-overheating shut-off, material compatibility detector, and electronic touch pad controls make the IWA-1800 extremely user friendly. 1500 watt units are also available.
Automatic Safety Shut-Off.
Overheating Protection Device.
Material Compatibility Detector.
1800watts of cooking power.
Models available for use in Canada.
Easy electronic touch pad for simple temperature control.
Dimensions: 16.7" x 13.2" x 3.9".
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
- DURHAMS Nuts Raisins Chocolate Trail Mix 8 oz Bagged (7304280211)
- TURBO AIR Door Spring (30251G0100)
- KAIRAK Evaporator Coil (322-60003-00)
- BROAN Range Hood, Under Cabinet, Silver, 0.6A (BCDF130SS)
- KENYON Kenyon B41692 Caribbean Series 2-burner Cooktop- black with analog control- two 6 .50 inch 208V UL (B41692)
- HOTLOGIC HotLogic 16801048-BLK Portable Casserole Max Oven; Black (16801048-BLK)
- CUSIMAX Ceramic Double Burner, Portable Infrared Burner, Electric Cooktop, Black (CMIP-B180B)
- STERNO Butane Stove, 15000btu, Piezoelectric Ignition, 13" x 11" x 3.75", PK6 (50182)
- STARFRIT The Rock 1,500-Watt Panini Maker with Reversible Plates (024505-002-0000)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKL)
- SUBURBAN MANUFACTURING Suburban Manufacturing 3084A SDN2 Drop-In Cooktop Glass Cover (S6U-3084A)
- Iwatani Ovens and Ranges