Iwatani

Iwatani 35-FW 15;000 BTU Portable Butane Stove- Pack of 6


product price: $699.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Cassette-Feu 35-FW is designed for reliable outdoor, indoor and commercial use and easy portability. It's heat panel system provides maximum power until the butane can is empty. At 15,000 BTU, the 35-FW produces tremendous power while remaining extremely efficient. It's magnetic locking system also provides even greater safety.
  • Caloric Value: 15,000 BTU / hr.
  • Gas Consumption: 200 g/hr (approx. 1 hour/canister).
  • Features an integrated wind guard for burner flame.
  • Dimensions: 13.625" W x 12" D x 4"H.
  • Net Weight: 4 lbs. Gross.
  • Removable Travel Case included - Shown Above.
  • Shipping Weight: 6 lbs.
  • CSA listed.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.