Shop All Conventional Spray Guns
Iwata
Iwata IWA-5930 Iwata 1.2 SUPERNOVA Entech LS400 Spray-Gun Only
Mfr # IWA-5930
Zoro # G804151066
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iwata
- MFR # IWA-5930
- Zoro # G804151066
- Country of Origin China
- Category Conventional Spray Guns
Description
Features
- The basecoat version is designated by the GOLD colored air-cap.
- The SUPERNOVA delivers a consistent droplet size when atomizing.
- This combined with the flat even SUPERNOVA pattern helps reduce common application issues.
- All SUPERNOVA guns are equipped with stainless steel fluid passages ideal for any type of material, solvent borne or waterborne.
- The SUPERNOVA cup angle design guarantees perfect balance regardless of what cup size.
- The larger thread pattern of the air-cap make it both robust and easy to remove and is designed with low maintenance in mind.
- The new larger grip points on the outside of the air cap ring facilitate quick removal and refitting after cleaning.
- The responsive trigger action gives the painter stable air flow control during application.
- Accurate air pressure can now be set with either the air stroke or the fluid stroke.
- The slim ergonomic grip of the SUPERNOVA spray gun helps distribute weight and balance through the wrist, reducing the risk of repetitive strains.
- ENTECH 1.2 Gun only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS BP7250 H.O. Spray Gun 7250 PSI 500 Bar High Output Airless Spray Gun for Airless Paint Sprayers (61-3498)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- ZAR Semi-Gloss Clear Oil-Based Fast-Drying Polyurethane 1 qt (33012)
- SPEEDAIRE Air Brush Kit, 0.110 in. Nozzle (48PX91)
- IWATA Az3Hv2-20Gc Hvlp Spray Gun, 2.0 Nozzle (IWA9233)
- IWATA Az3Hv2-13Gc Hvlp Spray Gun, 1.3 Nozzle (IWA9230)
- IWATA Az3Hv2-18Gc Hvlp Spray Gun, 1.8 Nozzle (IWA9232)
- 3M Conventional Spray Gun (26832)
- DEVILBISS Pressure Feed Spray Gun, 0.063In/1.6mm (JGA-510-90FW)
- SPEEDAIRE Spray Gun, 0.055 in./1.4mm Nozzle (48PX88)
- POWERMATE PX Multi-Purpose Spray Gun (P010-0036SP)
- Iwata Paint Spray Guns