Shop All HVLP Paint Sprayers
Iwata
Iwata IWA-5910 Supernova WS 400 Evo Spray Gun 1.4mm
Mfr # IWA-5910
Zoro # G104169297
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iwata
- MFR # IWA-5910
- Zoro # G104169297
- Country of Origin China
- Category HVLP Paint Sprayers
Description
Features
- The LV Technology nozzle design combines a higher fluid delivery that facilitates a faster smoother application
- The result is a higher transfer efficiency rate resulting in greater material savings.
- Superior Atomization &Higher Transfer Efficiency- Compliance for the professional
- A Higher level of finishing and savings
- Nozzle Size - 1.4 mm.
- Atomizing PSI - 29
- CFM - 12.57
- Fluid Ml/min - 240
- Pattern - 14.57 in.
- Weight - 0.93 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9144402-2402)
- GENERAL PAINT Black, Flat, 10 oz (542645)
- SEYMOUR MIDWEST Black, Gloss, 16 oz 12 PK (98-3)
- BACK TO NATURE Paint and Varnish Remover, 1/4 gal. (65832A)
- SHARPE MANUFACTURING FX2000 1.0MM SPRAY GUN (SH288883)
- AJAX TOOL WORKS MOIL POINT ZIP GUN SK (AJA940)
- SHARPE MANUFACTURING Sharpe Manufacturing SHA289200 FX1000 Mini-HVLP Spray Gun - 1.0mm (SHA289200)
- ASTRO PNEUMATIC GRAVITY FEED GUN HOLDER (AOGFH1000)
- GRACO Finex HVLP AirSpray Pressure Gun (289249)
- ANEST IWATA Impact Spray Gun, AZ3, HVLP-S, 1.6mm (AZ3 HVLP-S IMPACT SPRAY GUN 16)
- SHARPE MANUFACTURING Sharpe Manufacturing SHA288880 FX3000 HVLP Spray Gun - 1.4mm (SHA288880)
- Iwata Paint Sprayers