Shop All Spray Gun Accessories
Iwata
Iwata IWA-4760 W400LV - 144G Gun Only
Mfr # IWA-4760
Zoro # G204170209
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iwata
- MFR # IWA-4760
- Zoro # G204170209
- Country of Origin China
- Category Spray Gun Accessories
Description
The W400-LV High Performance center post gravity feed high transfer efficiency spray gun combines LV Technology with High-TEC standards and our tulip inspired spray pattern complies with regulations for the application of coatings within specific areas and approval is subject to the conditions of your regional air quality agency. ANEST IWATA W400-LV spray gun sold and distributed within the jurisdiction of regional air quality districts is subject to the local rule.
Features- Model - W-400LV-144G.
- Fluid Nozzle Size - 1.4 mm.
- Atomizing PSI - 20.
- CFM - 10.5.
- Fluid Output - 155 ml/min.
- Pattern Width - 290 mm.
- Air Cap Model - LV4.
- Item Weight - 380g.
- Application - Woodwork, Furniture, Metal, Automotive Refinish Touch-ups, Base Coat, Top Coat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Process Color, Black, 1 gal (990-05)
- DUMOND Complete Paint Removal Test Patch Kit (TPK01)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 21 In. (3N1)
- PRO-TEK SPRAY EQUIPMENT HVLP PRESSURE PAINT GUN 1.4MM (2700PH-1.4)
- PREVAL Preval 268 Preval Power Unit (268)
- 3M Accuspray Atomizing Head Refill Kit, 1661 (MMM16611)
- DEVILBISS Gravity Spray Gun Adapter (DPC-10)
- GRACO Extended Life Kit (249123)
- 3M Spray Gun Cup Lid, S15 Type, Plastic (26046)
- 3M Spray Gun Needle (26838)
- TITAN Spray Gun Maxim Ii (524041)
- Iwata Spray Gun Accessories