Shop All Conventional Spray Guns
Iwata
Iwata IWA-3955 LPH300 1.3 mm. Sealer Gun No Cup
Mfr # IWA-3955
Zoro # G404170177
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iwata
- MFR # IWA-3955
- Zoro # G404170177
- UPC # 4538995081415
- Country of Origin China
- Category Conventional Spray Guns
Description
Features
- Compact size center post gravity feed HVLP spray gun with full size performance.
- The compact size and lighter weight reduces fatigue when spraying.
- Utilizing our LV technology and our tulip inspired spray pattern the LPH300-LV has wide variety of uses for many applications.
- Usage - Base Coat, Woodwork, and Metal.
- Size - 1.3 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTANA HARDCORE MTN Hardcore Gloss Bordeaux Red Spray Paint 11 oz (EX014H3004)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dark Greige (HT 467)
- BEST LOOK 1 Gal. Steel Spiral Paint Mixer (SM1-DIB)
- MINWAX Polyshades 1/2 Pt. Satin Stain & Finish Polyurethane In 1-Step, American Chestnut (213754444)
- IWATA Az3Hv2-18Gc Hvlp Spray Gun, 1.8 Nozzle (IWA9232)
- IWATA Az3Hv2-20Gc Hvlp Spray Gun, 2.0 Nozzle (IWA9233)
- IWATA Az3Hv2-13Gc Hvlp Spray Gun, 1.3 Nozzle (IWA9230)
- TITAN Gravity Feed Hvlp Spray Gun, 1.8mm, 190 (TIT19018)
- GREENLEAF Spray Gun 18in Spot 200psi (600227)
- SPEEDAIRE Spray Gun, 0.047 in./1.2mm Nozzle (48PX82)
- TITAN Gravity Feed Hvlp Spray Gun, 1.4mm, 190 (TIT19000)
- Iwata Conventional Spray Guns