Shop All Conventional Spray Guns
Iwata
Iwata 4755 W400-LV Compliant Spray Gun; 1. 3 mm.
Mfr # IWA-4755
Zoro # G704168126
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iwata
- MFR # IWA-4755
- Zoro # G704168126
- UPC # 4538995081378
- Country of Origin China
- Category Conventional Spray Guns
Description
The W400-LV High Performance center post gravity feed high transfer efficiency spray gun combines LV Technology with High-TEC standards and our tulip inspired spray pattern complies with regulations for the application of coatings within specific areas and approval is subject to the conditions of your regional air quality agency.
Features:- Fluid Nozzle Size - 1.3mm.
- Atomizing PSI - 20.
- CFM - 10.5.
- Fluid Output - 140 ml/min.
- Pattern Width - 270mm.
- Application - Woodwork,Furniture,Metal,Automotive Refinish Touch-ups,Base Coat,Top Coat.
- Type - Compliant Spray Gun.
- Item weight - 1 lbs.
- Case Quantity - 1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (710)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-9)
- DEVILBISS Spray Gun Fluid Nozzle, For 5AB33 (GTI-213-18)
- SHUR-LINE Paint Roller Frame, Cageless, Rubber Handle, 9" Rollers (8600)
- IWATA Az3Hv2-13Gc Hvlp Spray Gun, 1.3 Nozzle (IWA9230)
- IWATA Az3Hv2-20Gc Hvlp Spray Gun, 2.0 Nozzle (IWA9233)
- IWATA Az3Hv2-18Gc Hvlp Spray Gun, 1.8 Nozzle (IWA9232)
- ASTRO PNEUMATIC Spry Gun with Cup Red Handle (AO4008)
- TITAN Conventional Spray Gun, Pressure Type (0538020)
- CAMPBELL HAUSFELD Spray Gun, w/REV Canister (DH650001AV)
- BINKS Conventional Spray Gun, Siphon, 0.070 in. (2101-4307-5)
- Iwata Conventional Spray Guns