Shop All Soil Testers
I.W. Tremont Co
#5 Filter Paper, Pkg. of 100
Mfr # LE-CFP4-125
Zoro # G102697327
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.2
- Length 6.2
- Height 1
- Material of Construction Cellulose
- Dia. (In.) 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.W. Tremont Co
- MFR # LE-CFP4-125
- Zoro # G102697327
- Country of Origin United States
- Category Soil Testers
Dimensions
Width | 6.2 |
Length | 6.2 |
Height | 1 |
Dia. (In.) | 0.35 |
Details
Material of Construction | Cellulose |
Description
#5 Filter Paper replacement for the soil nitrate test in your GEMPLER’S Soil Test Kit (Item # ). Use for the Pkg. of 100 filters.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- AIR-TITE Cap For Dispensing Tips, PK100 (NDT-CAP)
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, 3Percent, 60 mL (HP1003-B)
- LAMOTTE SOIL TEST KIT REPLACEMENT BASNUT REFILL (R-5679)
- LUSTER LEAF PRODUCTS Luster Leaf Products LUS1840 Soil Ph Meter Plus Ph Plant Guide (LUS1840)
- MOSSER LEE Soil Master Analog pH Meter (ML1240)
- LAMOTTE Soil Test Kit Professional (5010-01)
- SPOTON SpotOn Digital Soil Compaction Meter (29360)
- EIJKELKAMP Sieve can for wet sieving, 0.063 sieve opening (08130412)
- PCE INSTRUMENTS Water Analysis Meter, 0.00 to 14.00 pH Measuring Range (PCE-PH 18)
- I.W. Tremont Co Soil Testers