Shop All Topical Ointments, Creams, and Antiseptics
Ivyx
Pre-Contact Towelettes, 8 x 5 In., PK50
Mfr # 18-055
Zoro # G2236717
product price: $32.19
/pk 50, $0.64/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Poison Oak and Ivy
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Count - First Aid and Wound Care 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ivyx
- MFR # 18-055
- Zoro # G2236717
- UPC # 698229836403
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 0.25 oz |
Details
Item | Pre-Contact Barrier |
Application - First Aid and Wound Care | Poison Oak and Ivy |
Item - First Aid and Wound Care | Pre-Contact Cleanser |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Unitized |
Count - First Aid and Wound Care | 50 |
Includes | Dispenser Box of 50 |
Industry Type | Healthcare |
Package Type | Foil Pouch |
Application | Poison Oak and Ivy |
Formula | IvyX Pre-Contact Barrier |
Standards | OSHA Compliant |
Product Type | Pre-Contact Barrier |
Number of Units Included | 50 |
Unit Package Type | Packet |
Format | Liquid Solution |
Purpose | Pre-Contact Lotion Packets |
Exterior Package Type | Box |
Active Ingredient | Mineral Spirits Prolatum Oil, Phenoxyethanol, Sorbitan, Water |
Description
Pre-Contact Barrier, Active Ingredient Mineral Spirits Prolatum Oil, Phenoxyethanol, Sorbitan, Water, Format Liquid Solution, Size 0.25 oz, Unit Package Type Packet, Formula Features Not Applicable, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Purpose Pre-Contact Lotion Packets, Exterior Package Type Box, Compatible Grainger Part Number Not Applicable, Number of Units Included 50, Product Type Pre-Contact Barrier, Standards OSHA Compliant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-3011 SmartCompliance Refill Metal Detectable Bandages, 1"X3", Blue, 40/Box (FAE-3011)
- ILC Replacement for Burdick 9293-046-60 EKG Leadwires (9293-046-60 EKG LEADWIRES BURDICK)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-155-011)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Standard Pack and Cover Set, 1 Set (00-1064)
- IVYX Pre-Contact Cleanser, Poison Oak/Ivy, PK25 (18-052)
- IVYX Cleanser, Bottle, 8 oz. (18-061)
- IVYX Cleanser, 7-3/4 In. x 2-1/2 In., PK25 (18-062)
- IVYX Topical Cleanser, Box, 8 x 5 In., PK50 (18-065)
- AEROBURN Burn Spray, 1.7oz (ABS50)
- WESTCOTT Westcott ACM90751 Midol Complete Pain Reliever Caplets; Blue (ACM90751)
- FIRST AID ONLY Sting Relief, Packet, 0.5 oz., PK10 (19-002)
- Ivyx Topical Ointments, Creams, and Antiseptics