Shop All Topical Ointments, Creams, and Antiseptics
Ivyx
Pre-Contact Cleanser, Poison Oak/Ivy, PK25
Mfr # 18-052
Zoro # G7091709
product price: $20.19
/pk 25, $0.81/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Poison Oak and Ivy
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Count - First Aid and Wound Care 25
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ivyx
- MFR # 18-052
- Zoro # G7091709
- UPC # 698229836403
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Details
Application - First Aid and Wound Care | Poison Oak and Ivy |
Item | Precontact Solution |
Item - First Aid and Wound Care | Pre-Contact Cleanser |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 25 |
Standards | OSHA |
Includes | Dispenser Box of 25 |
Formula | IvyX Pre-Contact Barrier |
Description
Precontact Solution, Standards OSHA, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE L Strap 1212L 12X12 (1212L)
- UNILEVER US Dove, WHITE BEAUTY BAR, LIGHT SCENT, 3.17 OZ, 3PK (04090PK)
- FIRST AID ONLY Bulk First Aid Kit, 50 Person, ANSI, 196/Pieces, White (FAO225AN)
- VI JON Swan Epsom Salt (S0594)
- IVYX Pre-Contact Towelettes, 8 x 5 In., PK50 (18-055)
- IVYX Cleanser, 7-3/4 In. x 2-1/2 In., PK25 (18-062)
- IVYX Topical Cleanser, Box, 8 x 5 In., PK50 (18-065)
- IVYX Cleanser, Bottle, 8 oz. (18-061)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJTA1800)
- FIRST AID ONLY Lip Balm, Packet, 0.5g, PK10 (18-135)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (521635)
- Ivyx Topical Ointments, Creams, and Antiseptics