Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
Ivyx
Poison Ivy Cleanser, Bottle (Discontinued)
Mfr # POIC4
Zoro # G7091657
This Product is Discontinued
Key Features
- Application - First Aid and Wound Care Poison Oak and Ivy
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Bottle
- Size - First Aid and Wound Care 4.000 oz
- Count - First Aid and Wound Care 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ivyx
- MFR # POIC4
- Zoro # G7091657
- UPC # 083926141309
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 4.000 oz |
Details
Application - First Aid and Wound Care | Poison Oak and Ivy |
Item | Poison Ivy Cleanser |
Item - First Aid and Wound Care | Poison Ivy Cleanser |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Bottle |
Count - First Aid and Wound Care | 1 |
Formula | Aloe Vera Combined with Water, Mineral Spirits, Propylene Glycol, Sweet Almond Oil |
Description
Poison Ivy Cleanser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.