Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
Ivyx
Poison Ivy Barrier, Packet, 0.5 oz., PK2 (Discontinued)
Mfr # 18-022G
Zoro # G5010695
This Product is Discontinued
Key Features
- Application - First Aid and Wound Care Poison Oak and Ivy
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Size - First Aid and Wound Care 0.500 oz
- Count - First Aid and Wound Care 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ivyx
- MFR # 18-022G
- Zoro # G5010695
- UPC # 738743180221
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.500 oz |
Size | 0.5 oz |
Width | 5/8" |
Height | 4" |
Details
Application - First Aid and Wound Care | Poison Oak and Ivy |
Item | Pre-Poison Ivy Barrier |
Item - First Aid and Wound Care | Pre-Poison Ivy Barrier |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 2 |
Formula | Aloe Vera Combined with Water, SD Alcohol 40, Propylene Glycol, Witch Hazel |
Includes | (2) Poison Ivy Barrier Wipes |
Package Type | Packet |
Industry Type | Healthcare |
Application | Barrier Creams and Lotions |
Color | White |
Description
Pre-Poison Ivy Barrier, Size 0.5 oz, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.