Shop All Topical Ointments, Creams, and Antiseptics
Ivyx
Cleanser, Bottle, 8 oz.
Mfr # 18-061
Zoro # G3969831
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Poison Oak and Ivy
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Bottle
- Unitized Bulk
- Size - First Aid and Wound Care 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ivyx
- MFR # 18-061
- Zoro # G3969831
- UPC # 698229846686
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 8 oz |
Size | 8 oz |
Package Height | 2 1/8 in |
Package Width | 2 1/8 in |
Package Length | 6 7/8 in |
Description
Post-Contact Cleanser, Active Ingredient Mineral Spirits Prolatum Oil, Phenoxyethanol, Sorbitan, Water, Format Liquid Solution, Size 8 oz, Unit Package Type Bottle, Formula Features Not Applicable, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Purpose Poison Ivy, Poison Oak, Poison Sumac, Exterior Package Type Bottle, Compatible Grainger Part Number Not Applicable, Package Height 2 1/8 in, Package Length 6 7/8 in, Package Width 2 1/8 in, Number of Units Included 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with 2 Adapters, red, 6 ft (116387)
- OXYGEN Facial Soap, 04 oz, 1000PK (OX-12G-FS|1)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK50 (ICSSP-30+FF-50)
- KIMBERLY-CLARK PROFESSIONAL Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Automatic Dispensers, 2 Bottles (91590)
- IVYX Cleanser, 7-3/4 In. x 2-1/2 In., PK25 (18-062)
- IVYX Pre-Contact Cleanser, Poison Oak/Ivy, PK25 (18-052)
- IVYX Topical Cleanser, Box, 8 x 5 In., PK50 (18-065)
- IVYX Pre-Contact Towelettes, 8 x 5 In., PK50 (18-055)
- MEDIQUE Hydrocortisone Packets, Anti-Itch, PK25 (21173)
- DUPLI-COLOR Dupli-Color DUP-45116 Omni Fill Laquer Cans (DUP-45116)
- MEDIQUE Triple Antibiotic Ointment, 0.5g, PK25 (22373)
- Ivyx Topical Ointments, Creams, and Antiseptics