Shop All Topical Ointments, Creams, and Antiseptics
Ivyx
Cleanser, 7-3/4 In. x 2-1/2 In., PK25
Mfr # 18-062
Zoro # G4501192
product price: $21.15
/pk 25, $0.85/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Poison Oak and Ivy
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Count - First Aid and Wound Care 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ivyx
- MFR # 18-062
- Zoro # G4501192
- UPC # 698229846402
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 0.25 oz |
Width | 6-3/10" |
Package Height | 4 in |
Package Length | 2 1/2 in |
Package Width | 2 1/2 in |
Description
Post-Contact Cleanser, Active Ingredient Mineral Spirits Prolatum Oil, Phenoxyethanol, Sorbitan, Water, Format Liquid Solution, Size 0.25 oz, Unit Package Type Packet, Formula Features Not Applicable, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Purpose Poison Ivy, Poison Oak, Poison Sumac, Exterior Package Type Box, Compatible Grainger Part Number Not Applicable, Package Height 4 in, Package Length 2 1/2 in, Package Width 2 1/2 in, Number of Units Included 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Cotton Swab, 500PK (CT-1519)
- MY MEDIC MyFAK Large Pro (MM-KIT-U-MFK-LG-ORG-PRO)
- PYLE Portable & Cordless Water Flosser / Electric Oral Irrigator (PHWF15WT)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- IVYX Cleanser, Bottle, 8 oz. (18-061)
- IVYX Pre-Contact Cleanser, Poison Oak/Ivy, PK25 (18-052)
- IVYX Pre-Contact Towelettes, 8 x 5 In., PK50 (18-055)
- IVYX Topical Cleanser, Box, 8 x 5 In., PK50 (18-065)
- FIRST AID ONLY Triple Antibiotic, Packet, 0.5g, PK12 (12-001)
- DYNAREX Dynarex Alcohol Swabsticks, NS 4in, 250 Pcs (1204)
- FIRST AID ONLY Sting Relief Kit, Box (750015)
- Ivyx Topical Ointments, Creams, and Antiseptics