iView iView-popup zoo 0.1875 lbs popup zoo
Mfr # iview-popup zoo
Zoro # G104148735
Product Information
- Brand Iview
- MFR # iview-popup zoo
- Zoro # G104148735
- UPC # 880010010646
- Country of Origin China
- Category Sink Drains
Description
Introducing an innovative, fun and unique way to teach your child animal words and sounds The all-new IVIEW Popup Zoo 3D Flashcards is an early child development and educational tool that will present your child with 96 colorful and interactive cards. Your child will enjoy interacting with animals in nature, learning how to recognize, listen, speak and write animal names in both English and Spanish. Simply download the NeoBear APK from the Google Play Store or Apple Store and point your smartphone or tablet towards the card. The animals on the card will instantly come to life in 3D shapes. Your child can tap on the word to hear the narrator say the word or tap the picture to animate it. You can also select the language you want (English or Spanish) your child to learn. Perfect for early childhood development, the IVIEW Popup Zoo will teach your child the visual with corresponding names and sounds of animals. It will greatly improve vocabulary, reading comprehension, retention, visual memory, and association. Expand your child’s limitless potential by purchasing the IVIEW Popup Zoo today
Features- Early education tool for children 2-6 years old. Learn about animals in the land, sea and sky learn images, words, and sounds
- Includes 96 interactive flashcards in English and Spanish
- Compatible with iOS and Android download app from Apple store or Google play store for use on both tablets and smartphones
- Weight: 0.1875 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- ZORO SELECT 3" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0831047006)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (79935)
- PLASTIC TRENDS ELBOW 45 PVC S&D 6"" HXH (P506)
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-10-2NH)
- KEENEY MFG Open Grid Bathroom Sink Drain without Overflow, Brushed Nickel (K820-74BN)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8107)
- JONES STEPHENS PVC, Floor, Floor Sink Kit (S49063)
- PLUMB PAK EXTENSION TUBE 1-1/4""X8"" (PP42-8W)
- ZORO SELECT Body: ABS; Flange: Stainless Steel, Pop-Up Drain, Pop-Up Assembly (10908)
- PLUMB PAK Stylewise Open Grid Sink Drain, 1-14 in Connection, Brass, Chrome (K820-74)
- Iview Sink Drains