iview iView-ISB600 Smart WiFi LED Light Bulb Smart WiFi LED Light Bulb; Multi-color
Mfr # iView-ISB600 Smart WiFi LED Light Bulb
Zoro # G503745757
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iview
- MFR # iView-ISB600 Smart WiFi LED Light Bulb
- Zoro # G503745757
- UPC # 880010012541
- Country of Origin China
- Category LED Light Bulbs
Description
IVIEW is proud to introduce the Smart Wi-Fi Light Bulb to our line of Smart Home Devices. The IVIEW Smart Wi-Fi Light Bulb is compatible with IVIEW Genie or Amazon Alexa. Control the lighting in your home with ease using your smart phone or voice command. The IVIEW iHome app allows you to control your Smart Bulbs in a group or individually. You can also adjust the brightness and color and even set a timer. This energy efficient Smart Wi-Fi Bulb can save up to 80% more energy and lasts approximately 20,000 hours. Add color into your home with the brilliant IVIEW Smart Wi-Fi Light Bulb, don’t miss out!
Features- You may control the light individually or create different groups to control the light in a group
- Personalize your own favorite color and adjust the brightness based on your needs
- You may also set up schedules to turn on/off according to the preset time
- Approximately 20,000 working hours and 7W LED saves up to 80% energy, compared to traditional incandescent bulbs
- Color: Multi-colored
- Luminous Flux: 600 lm
- Weight: 0.375 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF (ICN4P32N)
- STREAMLIGHT Flashlight Holster, Black, 1-3/4"Hx9-1/2"L (88053)
- EURI LIGHTING LED PL 26W Non-Dim/DLC (EPL-2100H)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-2 Pin Base, Replacement For Sylvania, Dulux D 18W/27K (DULUX D 18W/27K)
- ILC Replacement for Philips F32t8/tl835/alto PLZ LED Replacement replacement light bulb lamp (F32T8/TL835/ALTO PLZ LED REPLACEMENT PHILIPS)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded (S8605)
- LIGHT EFFICIENT DESIGN T8 4000K, LED-18T8-840SE48-G3 25PK (LED-18T8-840SE48-G3)
- BULBRITE LED Filament 5W, Dimmable G25, Clear Glass, E26 Base, 2700K, 800 Lm, 4PK (862876)
- ILB GOLD Led Bulb, Replacement For Halco PL13S/35 (PL13S/35)
- FEIT ELECTRIC LED, 7.2 W, BR30, Medium Screw (E26), PK3 (BR30DM/930CA/3)
- STRAITS LED Corn Lamp-22W-E26(Medium)-5000K (15020019)
- Iview LED Light Bulbs