Shop All Exit Devices
Ives
Yale Yale Exit Device Parts
Mfr # RL32-A US4
Zoro # G210049919
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Material Brass
- Application Latches, Catches and Bolts
- Color Satin Brass
- Includes Latches, Catches and Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # RL32-A US4
- Zoro # G210049919
- UPC # 197163243259
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Brass |
Material | Brass |
Application | Latches, Catches and Bolts |
Color | Satin Brass |
Includes | Latches, Catches and Bolts |
Description
Roller Latch, w/ASA Strike, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Arch Top Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 20"W x 24"H (GVPAR20X2401FUN)
- BALDWIN Estate Screws (1327.009)
- BRASS ACCENTS Kick Plate, 6x34", Dark Bronze Aluminum (A09-P0634-DB)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 605 RH)
- IVES Adams Rite Exit Device Accessories and Kits (9100HD-33 US32D)
- ZORO SELECT Exit Device Trim, Series 6200, Silver (6-S-14-PHL-626)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 03 Lever, 1-1/4-in Mortise & Rim, Black (98L-03 3 315 RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9948EO-F 3 26D)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- GAAB RIM PANIC EXIT DEVICE GREY FINISH (GAB-T391-04)
- VON DUPRIN 35A-L-07 3 315 LHR Exit Device (35AL-07 3 315 LHR)
- Ives Exit Devices