Shop All Exit Devices
Ives
Von Duprin 9827 Series Surface Vertical Rod Exit Device
Mfr # WS45 US3
Zoro # G610050812
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Color Bright Brass
- Material Brass
- Application Stops, Holders and Bumpers
- Includes Stops, Holders and Bumpers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # WS45 US3
- Zoro # G610050812
- UPC # 197163243600
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Bright Brass |
Color | Bright Brass |
Material | Brass |
Application | Stops, Holders and Bumpers |
Includes | Stops, Holders and Bumpers |
Description
Automatic Wall Holder, Drywall Mounting, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CGP-20-4-370)
- LUCKY LINE Key Tag, Blue, Green, Orange, Red and Yellow, 25 PK (28529)
- SCHLAGE KICK PLATE STNNKL 6""X30"" (SC8400B619 6X30)
- HONEYWELL HOME Airflow Differential Pressure Switches (AP5210-30)
- IVES Adams Rite Exit Device Accessories and Kits (9100HD-33 US32D)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (1810-36-689)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-06 3 26D RHR)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Du (9827L-DT-06 3 26D LHR)
- FALCON Lever, Dane, Field Reversible, Silver (510L-D US32D)
- INOX Grade 1 Exit Dvc RIM 48" 3 Hr Fire-Rtd Satin S/S (ED70F-RIM48-32D)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- Ives Exit Devices